Plastic rivet closed without pin
Plastic retaining clip closed
PLA-RIV-WO.-PIN-D5,1MM-POM-BLACK
Art.-no. 0501121006
EAN 4046777650587
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick and easy installation by pushing in
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Product information
Datasheets(X)
Application area
- For connecting sheet metal, cardboard, trims or other flat components
- For small drill holes
- For low loads
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 1.60-3.60 mm |
Head diameter | 7.00 mm |
Head height | 1.20 mm |
Length below head (C) | 8.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Peugeot, Universal |
Corresponds to original spare part number | 9025J8 |
Installation location | Interior, Universal |
