Welcome to Würth Slowakia For trade customers only

Plastic rivet opened without pin

Plastic retaining clip open
MP-DATSUN-PLUG-PLA-BLACK

Art.-no. 0500788033

EAN 4047376892644

Price for selected packaging unit
Plastic rivet opened without pin

Art.-no. 0500788033

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

6.20-6.20 mm

Min./max. attachment thickness

1.50-3.80 mm

Head diameter

10.95 mm

Head height

2.10 mm

Length below head (C)

13.00 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

0155300401

Installation location

Rear bumper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information