Welcome to Würth Slowakia For trade customers only

Plastic rivet without pin, type 3

Plastic retaining clip closed
MP-MAZDA-PLUG-PLA-BLACK-HDD10,0

Art.-no. 0500789056
EAN 4045989365906

Price for selected packaging unit
Plastic rivet without pin, type 3

Art.-no. 0500789056

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation by pushing in

Cost and time savings


Quick and simple fitting by pressing in



Secure seat in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Connection of sheet metal, cardboard, trims or other flat components

  • Small drill holes and low loads

Min./max. drill hole diameter

5.00-5.10 mm

Min./max. attachment thickness

2.00-6.00 mm

Head diameter

10.00 mm

Head height

1.00 mm

Length

16.70 mm

Material

PA 6 - Polyamide

Colour

Black

Corresponds to original spare part number

992640426

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information