Plastic rivet without pin, type S
Plastic retaining clip open
MP-HONDA-PLUG-PLA-BLACK-HDD13
Art.-no.
0500785021
EAN 4047376892170
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick and easy installation by pushing in
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.50-7.50 mm |
Min./max. attachment thickness | 1.80-4.85 mm |
Head diameter | 12.95 mm |
Head height | 1.45 mm |
Length below head (C) | 16.80 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90672671003 |
Installation location | Bodywork |