Plastic shelf support
Shelf support plastic with steel pin
SHLFSPRT-INSERT-PLA-BROWN-PLUGD5
Art.-no. 0683301
EAN 4011231566537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Push-fit
- Sturdy and elegant shape
- Excellent contact surface
Product information
Datasheets(X)
![]() | |
Material | Steel / plastic |
Colour | Brown |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Width | 11 mm |
Height | 15 mm |
Length of pin | 7.8 mm |
