Plastic spacer bolts Female/female thread
Spacer stud plastic female/female
STUD-SPCE-PLA-IT/IT-WS6-M3X15MM
Art.-no.
0968200615
EAN 4011231894838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M3 |
Length (L) | 15 mm |
Female-thread length (c) | 7.5 mm |
Width across flats (SW) | 6 mm |
Material | PA 6 - Polyamide |
Flammability | Self-extinguishing as per UL94 HB |
Max. temperature resistance | 110 °C |
Colour | Black |