Plastic spacer bolts With female/male thread
Spacer stud plastic female/male thread
STUD-SPCE-PLA-ET/IT-WS8-M4X20MM
Art.-no.
0968200520
EAN 4011231893589
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 20 mm |
Female-thread length (c) | 10 mm |
Male thread length (B) | 8 mm |
Width across flats (SW) | 8 mm |
Material | PA 6.6 - Polyamide |
Flammability | Self-extinguishing as per UL94 HB |
Max. temperature resistance | 110 °C |
Colour | Black |