Welcome to Würth Slowakia For trade customers only

Plastic threaded plug GPN 700

Screw plug GPN 700 pipe thread
SCRPLG-GPN700-G1/2IN-YELLOW

Art.-no. 059878012

EAN 4046778636887

Price for selected packaging unit
Plastic threaded plug GPN 700

Art.-no. 059878012

Price for selected packaging unit
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe thread

Additional information:


Suitable for a variety of metric female threads.


Non-slip head for manual assembly features additional slot up to medium sizes to facilitate assembly via screwdriver too.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/2

Outer diameter (d2)

26 mm

Height (h1)

18 mm

Insertion depth (h2)

12 mm

Other standard

GPN 700

Material

HDPE - High density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information