Plastic threaded plug GPN 700
Screw plug GPN 700, metric thread
SCRPLG-GPN700-M12-YELLOW
Art.-no. 059870212
EAN 4024835429603
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For metric thread
Additional information:
Suitable for a variety of metric female threads.
Non-slip head for manual assembly features an additional slot up to medium sizes to facilitate assembly via screwdriver too.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Pitch | 1.75 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 14 mm |
Insertion depth (h2) | 9 mm |
Other standard | GPN 700 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
