Plastic threaded plug GPN 700
SCRPLG-GPN700-M27X2-YELLOW
Art.-no. 0598702272
EAN 4038898978916
Register now and access more than 125,000 products
Additional information:
Suitable for a variety of metric female threads.
Non-slip head for manual assembly features an additional slot up to medium sizes to facilitate assembly via screwdriver too.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Pitch | 2 mm |
Outer diameter (d2) | 32 mm |
Height (h1) | 20 mm |
Insertion depth (h2) | 12 mm |
Other standard | GPN 700 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
