Welcome to Würth Slowakia For trade customers only

Plastic threaded plug GPN 710

Screw plug GPN 710 pipe thread
SHRBSTO-GPN710-G1 1/4ZO-SCHWARZ

Art.-no. 0589710114

EAN 4054458774491

Price for selected packaging unit
Plastic threaded plug GPN 710

Art.-no. 0589710114

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe thread

Additional information:


Slotted square drive for assembly via wrench or screwdriver.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1-1/4

Outer diameter (d2)

52 mm

Height (h1)

21 mm

Insertion depth (h2)

9.5 mm

Width across flats (s1)

19 mm

Other standard

GPN 710

Material

PP - Polypropylene

Colour

Black

Min./max. temperature resistance

-20 to 100 °C

Max. short-term temperature resistance

130 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information