Welcome to Würth Slowakia For trade customers only

Plastic threaded plug W.TEC® WP 700 cover cap

Screw plug WP 700 metr. thread W.TEC series
SCRPLG-WP700-PE-YELLOW-M14X1,5

Art.-no. 0597270145

EAN 4052703596645

Price for selected packaging unit
Plastic threaded plug W.TEC® WP 700 cover cap

Art.-no. 0597270145

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread
  • Particularly suitable for hydraulic components
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Pitch

1.5 mm

Outer diameter (d2)

20.6 mm

Height (h1)

7 mm

Insertion depth (h2)

8.1 mm

Width across flats (s1)

17 mm

Material

HDPE - High density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information