Plastic threaded plug W.TEC® WP 700 cover cap
SCRPLG-WP700-PE-YELLOW-M26X1,5
Art.-no. 0597270265
EAN 4050642700840
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For metric thread
- Particularly suitable for hydraulic components
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M26 |
Pitch | 1.5 mm |
Outer diameter (d2) | 34.5 mm |
Height (h1) | 7.5 mm |
Insertion depth (h2) | 8.3 mm |
Width across flats (s1) | 27 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
