Welcome to Würth Slowakia For trade customers only

Plastic threaded plug W.TEC® WP 700 cover cap

Screw plug WP 700 metr. thread W.TEC series
SCRPLG-WP700-PE-YELLOW-M30X2

Art.-no. 0597270302

EAN 4066781309011

Price for selected packaging unit
Plastic threaded plug W.TEC® WP 700 cover cap

Art.-no. 0597270302

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread
  • Particularly suitable for hydraulic components
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Pitch

2 mm

Outer diameter (d2)

35 mm

Height (h1)

7.5 mm

Insertion depth (h2)

8.3 mm

Width across flats (s1)

27 mm

Material

HDPE - High density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information