Welcome to Würth Slowakia For trade customers only

Plastic threaded plug W.TEC® WP 700 cover cap

Screw plug WP 700 pipe thread W.TEC series
SCRPLG-WP700-PE-YELLOW-R1 1/2IN

Art.-no. 0597370112

EAN 4050642702288

Price for selected packaging unit
Plastic threaded plug W.TEC® WP 700 cover cap

Art.-no. 0597370112

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe thread
  • For pipe thread in accordance with ISO 228-1 and DIN EN 10226

  • Particularly suitable for hydraulic components
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1-1/2

Outer diameter (d2)

53 mm

Height (h1)

8.2 mm

Insertion depth (h2)

10.9 mm

Width across flats (s1)

36 mm

Material

HDPE - High density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information