Plastic threaded plug W.TEC® WP 700 cover cap
Screw plug WP 700 pipe thread W.TEC series
SCRPLG-WP700-PE-YELLOW-R1/4IN
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For pipe thread
- For pipe thread in accordance with ISO 228-1 and DIN EN 10226
- Particularly suitable for hydraulic components
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | G1/4 | 
| Outer diameter (d2) | 20.5 mm | 
| Height (h1) | 7.5 mm | 
| Insertion depth (h2) | 7.8 mm | 
| Width across flats (s1) | 17 mm | 
| Material | HDPE - High density polyethylene | 
| Colour | Yellow | 
| RoHS-compliant | Yes | 
 
 
 
