Plate connector die-cast zinc With grooved flanks for secure seating in drill hole
Panel connector
WRKTPCON-ZD-LONG
Art.-no.
0683243001
EAN 4038898576594
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With grooved flanks for secure seating in drill hole
- Drilling depth 16 mm, suitable for materials from 19 mm
- Bore diameter 35 mm, to be drilled with standard drill
- No groove trimming required for short version
- Increased force absorption of the sheet material with the long version
- Good power transmission due to drive size 10
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Plain |
Hinge pot-hole diameter | 35 mm |
Drilling depth | 16 mm |
Min./max. drilling dimension | 36-38 mm |
Min./max. groove width | 8-10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!