Plug connector reduced for commercial vehicles
Push-in qck-actn plg cnctn, reducing plug-in cnctr
QCKPLGCON-REDUC-(D10-6MM)
Art.-no. 0885001106
EAN 4038898656449
Register now and access more than 125,000 products
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
as there are fewer components
Corrosion-resistant brass design
Cost savings
thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium:
Compressed air
Maximum operating pressure:
In accordance with DIN 74324
Operating temperature:
-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)
Hoses:
In accordance with DIN 74324
Material:
- Connector body: Brass
- Pipe reinforcing sleeve: Brass, nickel-plated
- Multi-pronged tensioning clamp ring: Brass, nickel-plated
- O-ring: Buna N (low nitrile)
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Datasheets(X)
- For polyamide pipes Ø 6 to 16 mm
- For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems
Length (L) | 43.5 mm |
Material | Brass |