Welcome to Würth Slowakia For trade customers only

Plug for tyre repairs

Plug for tyre repairs
PLG-TYRREP-TRUCK

Art.-no. 087928 141
EAN 4045989054992
Price for selected packaging unit
Plug for tyre repairs

Art.-no. 087928 141

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For temporary repair of pinhole-sized punctures in tubeless vehicle tyres.
  • Quick and easy repair without disassembling the tyre

  • Suitable for small punctures up to max. 6 mm

  • After application, the maximum speed of 80 km/h must not be exceeded
Notice

An expert must remove the tyre, check its condition and carry out the final repairs as soon as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For temporary repair of tubeless vehicle tyres.

Instructions

Look for and remove the penetrating object (if it is still in the tyre) and ensure that the tyre pressure is max. 1 bar.


Apply vulcanising cement to the rasp tool and work into the affected area using up and down motions. Repeat two or three times.


Position the tyre repair plug centrally on the inlet probe and apply vulcanising cement to the special tip.


Press the tyre repair plug into the damaged opening until the ends protrude by around 2 cm out of the tyre.


Rotate the insert probe by 90° and remove carefully. Cut off the end of the plug and pump the tyre up to a pressure of 2 bar.

Length

200 mm

Material

Rubber

Max. hole diameter

6 mm

Product weight (per item)

6.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand rasp for tyre repair

RASP

x 1 pcs
Repair kit WRS PNEUSIL

TYRREP-SET-EMERGENCY-WER3

Repair system for Tubeless tyres with a puncture of no more than 6 mm
x 1 pcs
Vulcanising cement

VULCCMNT-HIGHSTRENGTH-235ML

High-strength. For self-vulcanising repair systems for tyre and hose repairs.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information