Welcome to Würth Slowakia For trade customers only

Plug-in connector CS concrete-wood/steel-wood

PLGINCON-CCEA-WE/CONC/ST-L80CS-29X80X290

Art.-no. 0681352509

EAN 4061975228260

Price for selected packaging unit
Plug-in connector CS concrete-wood/steel-wood

Art.-no. 0681352509

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for concealed or visible connections, the plug-in connectors enable a high degree of pre-fabrication and hence a considerable reduction in assembly times

The plug-in connectors each consist of two aluminium parts that can be joined for a form-fitting connection based on a classic dovetail joint. They have applications in a wide variety of areas.



From timber constructions and interior finishing to wall, roof and ceiling solutions, any application is possible.



  • Rapid assembly of load-bearing concrete-wood/wood-steel connections

  • Significant reduction in assembly time due to high degree of pre-fabrication

  • Multiple dimensions for tailor-made and reliable solutions

  • Simple, continuous mounting system with identical edge distances and non-aligned screws to maintain strength

  • High load transfer in and perpendicular to the direction of insertion, tension, compression and torque load transfers around all three axes

  • Suitable for fire protection requirements R30 and R60
Notice

The required wood dimensions can be found in the table below. The recommended cutting depth for the M series should be at least 1 mm less deep than the total thickness of both plates together, and at least 3 mm less deep for the L–XL series. Please note that longer bolts should be screwed into the end grain.



Depending on the plug-in connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values for the secondary beam (wood).


For a concrete or steel connection (main support connection), the corresponding anchors, concrete screws or steel screws must be used. These can be found in the measurement table.



Two connector plates can be secured against lifting (if required) through the use of self-tapping, locking system screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections can be mounted easily and quickly.


The different dimensions allow tailor-made, reliable solutions for all purposes.



Areas of application:


  • Timber engineering

  • Carports

  • Staircase construction

  • Winter gardens

Type description

L 80 CS

Material

Aluminium

Length x width x height

290 x 80 x 29 mm

Min. beam cross-section of subcarrier (B/H)

100 x 320 mm

Number of screws on subcarrier/main carrier

17 / 6 PCS

Required minimum number of locking screws

2 PCS

Max. installation depth

29 mm

Plug-in connector Geometry Standard special system screws (in pieces) Min. cross-section NT Rated values R2,d in kN
In mm In mm On wood (GL 24h) NT Mechanical anchors, through-hole mounting for concrete C25/30
Art. no. Type Width Length Height Required screws
6.5 x 65
Art. no. (kmod/Ym)1) [kN] No. of anchors Anchor
art. no.
R2,d [kN]
0681352503 M 20 CS 60 110 20 11 0681352284 80/140 14,6 4 W-BS-SK/S 6 x 80
5929136045
14,8
0681352504 M 30 CS 150 15 80/180 19,9 6 17,9
0681352505 M 40 CS 170 17 80/200 24,9 6 19,4
Art. no. Type Width Length Height Required screws
8 x 100
Art. no. NT (kmod/Ym)1) [kN] No. of anchors Anchor R2,d [kN]
0681352506 L 30 CS 80 150 29 9 0681352285 100/180 22,5 4 W-HAZ-SK/S M6-25/85
0905210202
37,1
0681352507 L 50 CS 210 13 100/240 32,4 6 46,3
0681352508 L 60 CS 250 15 100/280 41,9 6 52,5
0681352509 L 80 CS 290 17 100/320 51,3 6 58,7
Art. no. Type Width Length Height Required screws
8 x 160
Art. no. NT (kmod/Ym)1) [kN] No. of anchors Anchor R2,d [kN]
0681352510 XL 55 CS 120 250 29 10 0681352286 160/280 40,7 6 W-HAZ-SK/S M6-25/85
0905210202
58,8
0681352511 XL 100 CS 370 14 160/400 67,4 8 80,2
0681352512 XL 120 CS 410 16 160/440 84,5 8 87,5
0681352513 XL 140 CS 450 18 160/480 92,9 8 92,1
0681352514 XL 190 CS 530 22 160/560 125,7 10 108,8
0681352515 XL 250 CS 610 26 160/640 157,7 10 115,1
Standard special system screws (in pieces)
Required screws
8 x 100
kN (kmod/Ym)1) [kN] No. of anchors Anchor
art. no.
Countersunk head screw
art. no.
W-VIZ-IG/S M10x84
5916110084
0904712130
Required screws
8 x 160
kN (kmod/Ym)1) [kN] No. of anchors Countersunk head screw
art. no.
W-VIZ-IG/S M12x130
5916112130
0904712130

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information