Welcome to Würth Slowakia For trade customers only

Plug-in connector, wood/wood

Plug-in connector concealed wood/wood
PLGINCON-CCEA-WO/WO-M15-14X60X90

Art.-no. 0681352248

EAN 4053479037356

Price for selected packaging unit
Plug-in connector, wood/wood

Art.-no. 0681352248

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for concealed or visible connections, the plug-in connectors enable a high degree of pre-fabrication and hence a considerable reduction in assembly times

The plug-in connectors each consist of two aluminium parts that can be joined for a form-fitting connection based on a classic dovetail joint. They have applications in a wide variety of areas.



From timber constructions, furniture making and interior finishing to wall, roof and ceiling solutions - they can be put to use anywhere.



  • Rapid assembly of load-bearing wood/wood connections

  • Significant reduction in assembly time due to high degree of pre-fabrication

  • Multiple dimensions for tailor-made and reliable solutions

  • Simple, continuous mounting system with identical edge distances and non-aligned screws to maintain strength

  • High load transfer in and perpendicular to the direction of insertion, tension, compression and torque load transfers around all three axes

  • Suitable for fire protection requirements R30, R60, R90 and R120 in accordance with ETA-12/0067

  • The PU specification always refers to a pair of connectors
Notice

The required wood dimensions can be found in the table below. The recommended cutting depth for the XS–M series should be at least 1 mm less deep than the total thickness of both plates together, and at least 3 mm less deep for the L–XXL series. Please note that longer bolts should be screwed into the end grain.



Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.



Two connector plates can be secured against lifting (if required) through the use of self-tapping, locking system screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections can be mounted easily and quickly.


The different dimensions allow tailor-made, reliable solutions for all purposes.



Areas of application:


  • Timber engineering

  • Carports

  • Furniture construction

  • Staircase construction

  • Winter gardens

Type description

M 15

Material

Aluminium

Length x width x height

90 x 60 x 14 mm

Beam cross-section of main carrier min. (B/H)

65 x 120 mm

Min. beam cross-section of subcarrier (B/H)

80 x 120 mm

Diameter of hole

7 mm

Number of screws on subcarrier/main carrier

9 / 7 PCS

Required minimum number of locking screws

1 PCS

Max. installation depth

14 mm

Specifications plug-in connector series XS-XXL
Plug-in connector Geometry Standard special system screws
(in units)
Min. Cross-section Characteristic load capacity at GL 24h
mm mm kN kNmm
Art. no. Type Width Length Height Required screws
4.5 x 50
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352240 XS 5 30 50 12 12 0681352283 50/80 50/80 4,5 6,3 3,76 3,4 61,9
0681352241 XS 10 70 18 50/100 50/100 8,3 11,9 5,2 122,7
0681352242 XS 15 90 21 50/120 50/120 10,2 14,5 6,2 184,6
0681352243 XS 20 110 25 50/140 50/140 13,9 19,7 7,1 258,0
Art. no. Type Width Length Height Required screws
4.5 x 50
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352244 S 5 40 50 12 12 0681352283 50/80 60/80 4,5 6,3 3,76 3,4 61,9
0681352245 S 10 70 18 50/100 60/100 8,3 11,9 5,2 122,7
0681352246 S 15 90 21 50/120 60/120 10,2 14,5 6,2 184,6
0681352247 S 20 110 25 50/140 60/140 13,9 19,7 7,1 258,0
Art. no. Type Width Length Height Required screws
6.5 x 65
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352248 M 15 60 90 14 16 0681352284 65/120 80/120 10,5 15,0 8,95 8,5 284,2
0681352249 M 20 110 20 65/140 80/140 16,8 23,8 10,1 397,5
0681352250 M 25 130 23 65/160 80/160 19,7 28,2 11,7 529,6
0681352251 M 30 150 26 65/180 80/180 22,7 32,3 13,4 682,8
0681352252 M 40 170 30 65/200 80/200 28,4 40,5 15,0 852,7
Art. no. Type Width Length Height Required screws
8.0 x 100
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352253 L 30 80 150 18 15 0681352285 100/180 100/180 25,7 36,5 17,5 15,4 811,8
0681352254 L 40 170 18 100/200 100/200 31,4 44,7 18,4 1,087
0681352255 L 50 210 21 100/240 100/240 37,0 52,6 21,4 1,539
0681352256 L 60 250 25 100/280 100/280 47,8 68,1 24,3 2,066
0681352257 L 80 290 29 100/320 100/320 58,5 83,3 27,3 2,661
0681352501 L 100 330 33 100/360 100/360 x x x x
0681352502 L 120 370 37 100/400 100/400 x x x x
Art. no. Type Width Length Height Required screws
8.0 x 160
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352258 XL 55 120 250 20 18 0681352286 160/280 140/280 63,1 66,2 40,6 27,8 2,691
0681352259 XL 70 290 21 160/320 140/320 80,9 32,2 3,583
0681352260 XL 80 330 24 160/360 140/360 95,3 36,6 4,591
0681352261 XL 100 370 25 160/400 140/400 109,5 36,6 4,982
0681352262 XL 120 410 29 160/440 140/440 137,3 41,1 6,051
0681352263 XL 140 450 32 160/480 140/480 150,9 45,5 7,218
0681352264 XL 170 490 36 160/520 140/520 177,9 49,9 8,504
0681352265 XL 190 530 40 160/560 140/560 204,3 54,4 9,911
0681352266 XL 250 610 48 160/640 140/640 256,2 63,3 13,087
Art. no. Type Width Length Height Required screws
8.0 x 160
Art. no. HT NT R1,k R2,k R3,k R4/5,k Rtor,k
0681352267 XXL 170 140 410 20 37 0681352286 160/440 160/440 63,1 177,9 40,6 52,2 7,425
0681352268 XXL 190 450 42 160/480 160/480 204,3 58,8 9,083
0681352269 XXL 220 490 47 160/520 160/520 230,5 65,6 10,888
0681352270 XXL 250 530 52 160/560 160/560 256,2 72,2 12,909
0681352271 XXL 280 570 54 160/600 160/600 256,2 72,2 14,070
0681352272 XXL 300 610 59 160/640 160/640 256,2 78,9 16,328
Use is possible
⚫ in NKL 1 and 2 according to EN 1995-1-1
⚫ only for "quasi" static loads
⚫ for loads in all directions of space
⚫ for non-twisting connections
Reliable materials are
⚫ solid wood min. C24 according to EN 338 or EN 14081-1
⚫ laminated wood min. GL 24c according to EN 14080
⚫ laminated veneer lumber according to EN 14374
⚫ cross-laminated timber according to ETA
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special system screw For push-in connector

SPECSCR-F.WOCON-CS-M-TX25-6,5X65/50

For attaching and locking of wood/wood connections
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System locking screw for plug-in connector

LOKSCR-F.PLGCON-PANHD-TX20-M-4X20/12

Self-tapping pan head screws for holding together two connector plates. Higher security against working loose.
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information