Plug-in connector, wood/wood
PLGINCON-CCEA-WO/WO-XS15-12X30X90
Art.-no. 0681352242
EAN 4053479037295
Register now and access more than 125,000 products
The plug-in connectors each consist of two aluminium parts that can be joined for a form-fitting connection based on a classic dovetail joint. They have applications in a wide variety of areas.
From timber constructions, furniture making and interior finishing to wall, roof and ceiling solutions - they can be put to use anywhere.
- Rapid assembly of load-bearing wood/wood connections
- Significant reduction in assembly time due to high degree of pre-fabrication
- Multiple dimensions for tailor-made and reliable solutions
- Simple, continuous mounting system with identical edge distances and non-aligned screws to maintain strength
- High load transfer in and perpendicular to the direction of insertion, tension, compression and torque load transfers around all three axes
- Suitable for fire protection requirements R30, R60, R90 and R120 in accordance with ETA-12/0067
- The PU specification always refers to a pair of connectors
The required wood dimensions can be found in the table below. The recommended cutting depth for the XS–M series should be at least 1 mm less deep than the total thickness of both plates together, and at least 3 mm less deep for the L–XXL series. Please note that longer bolts should be screwed into the end grain.
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.
Two connector plates can be secured against lifting (if required) through the use of self-tapping, locking system screws.
Datasheets(X)
Load-bearing connections can be mounted easily and quickly.
The different dimensions allow tailor-made, reliable solutions for all purposes.
Areas of application:
- Timber engineering
- Carports
- Furniture construction
- Staircase construction
- Winter gardens
![]() | |
Type description | XS 15 |
Material | Aluminium |
Length x width x height | 90 x 30 x 12 mm |
Beam cross-section of main carrier min. (B/H) | 50 x 120 mm |
Min. beam cross-section of subcarrier (B/H) | 50 x 120 mm |
Diameter of hole | 5 mm |
Number of screws on subcarrier/main carrier | 12 / 9 PCS |
Required minimum number of locking screws | 1 PCS |
Max. installation depth | 12 mm |
| Specifications plug-in connector series XS-XXL | |||||||||||||
| Plug-in connector | Geometry | Standard special system screws (in units) | Min. Cross-section | Characteristic load capacity at GL 24h | |||||||||
| mm | mm | kN | kNmm | ||||||||||
| Art. no. | Type | Width | Length | Height | Required screws 4.5 x 50 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352240 | XS 5 | 30 | 50 | 12 | 12 | 0681352283 | 50/80 | 50/80 | 4,5 | 6,3 | 3,76 | 3,4 | 61,9 |
| 0681352241 | XS 10 | 70 | 18 | 50/100 | 50/100 | 8,3 | 11,9 | 5,2 | 122,7 | ||||
| 0681352242 | XS 15 | 90 | 21 | 50/120 | 50/120 | 10,2 | 14,5 | 6,2 | 184,6 | ||||
| 0681352243 | XS 20 | 110 | 25 | 50/140 | 50/140 | 13,9 | 19,7 | 7,1 | 258,0 | ||||
| Art. no. | Type | Width | Length | Height | Required screws 4.5 x 50 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352244 | S 5 | 40 | 50 | 12 | 12 | 0681352283 | 50/80 | 60/80 | 4,5 | 6,3 | 3,76 | 3,4 | 61,9 |
| 0681352245 | S 10 | 70 | 18 | 50/100 | 60/100 | 8,3 | 11,9 | 5,2 | 122,7 | ||||
| 0681352246 | S 15 | 90 | 21 | 50/120 | 60/120 | 10,2 | 14,5 | 6,2 | 184,6 | ||||
| 0681352247 | S 20 | 110 | 25 | 50/140 | 60/140 | 13,9 | 19,7 | 7,1 | 258,0 | ||||
| Art. no. | Type | Width | Length | Height | Required screws 6.5 x 65 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352248 | M 15 | 60 | 90 | 14 | 16 | 0681352284 | 65/120 | 80/120 | 10,5 | 15,0 | 8,95 | 8,5 | 284,2 |
| 0681352249 | M 20 | 110 | 20 | 65/140 | 80/140 | 16,8 | 23,8 | 10,1 | 397,5 | ||||
| 0681352250 | M 25 | 130 | 23 | 65/160 | 80/160 | 19,7 | 28,2 | 11,7 | 529,6 | ||||
| 0681352251 | M 30 | 150 | 26 | 65/180 | 80/180 | 22,7 | 32,3 | 13,4 | 682,8 | ||||
| 0681352252 | M 40 | 170 | 30 | 65/200 | 80/200 | 28,4 | 40,5 | 15,0 | 852,7 | ||||
| Art. no. | Type | Width | Length | Height | Required screws 8.0 x 100 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352253 | L 30 | 80 | 150 | 18 | 15 | 0681352285 | 100/180 | 100/180 | 25,7 | 36,5 | 17,5 | 15,4 | 811,8 |
| 0681352254 | L 40 | 170 | 18 | 100/200 | 100/200 | 31,4 | 44,7 | 18,4 | 1,087 | ||||
| 0681352255 | L 50 | 210 | 21 | 100/240 | 100/240 | 37,0 | 52,6 | 21,4 | 1,539 | ||||
| 0681352256 | L 60 | 250 | 25 | 100/280 | 100/280 | 47,8 | 68,1 | 24,3 | 2,066 | ||||
| 0681352257 | L 80 | 290 | 29 | 100/320 | 100/320 | 58,5 | 83,3 | 27,3 | 2,661 | ||||
| 0681352501 | L 100 | 330 | 33 | 100/360 | 100/360 | x | x | x | x | ||||
| 0681352502 | L 120 | 370 | 37 | 100/400 | 100/400 | x | x | x | x | ||||
| Art. no. | Type | Width | Length | Height | Required screws 8.0 x 160 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352258 | XL 55 | 120 | 250 | 20 | 18 | 0681352286 | 160/280 | 140/280 | 63,1 | 66,2 | 40,6 | 27,8 | 2,691 |
| 0681352259 | XL 70 | 290 | 21 | 160/320 | 140/320 | 80,9 | 32,2 | 3,583 | |||||
| 0681352260 | XL 80 | 330 | 24 | 160/360 | 140/360 | 95,3 | 36,6 | 4,591 | |||||
| 0681352261 | XL 100 | 370 | 25 | 160/400 | 140/400 | 109,5 | 36,6 | 4,982 | |||||
| 0681352262 | XL 120 | 410 | 29 | 160/440 | 140/440 | 137,3 | 41,1 | 6,051 | |||||
| 0681352263 | XL 140 | 450 | 32 | 160/480 | 140/480 | 150,9 | 45,5 | 7,218 | |||||
| 0681352264 | XL 170 | 490 | 36 | 160/520 | 140/520 | 177,9 | 49,9 | 8,504 | |||||
| 0681352265 | XL 190 | 530 | 40 | 160/560 | 140/560 | 204,3 | 54,4 | 9,911 | |||||
| 0681352266 | XL 250 | 610 | 48 | 160/640 | 140/640 | 256,2 | 63,3 | 13,087 | |||||
| Art. no. | Type | Width | Length | Height | Required screws 8.0 x 160 | Art. no. | HT | NT | R1,k | R2,k | R3,k | R4/5,k | Rtor,k |
| 0681352267 | XXL 170 | 140 | 410 | 20 | 37 | 0681352286 | 160/440 | 160/440 | 63,1 | 177,9 | 40,6 | 52,2 | 7,425 |
| 0681352268 | XXL 190 | 450 | 42 | 160/480 | 160/480 | 204,3 | 58,8 | 9,083 | |||||
| 0681352269 | XXL 220 | 490 | 47 | 160/520 | 160/520 | 230,5 | 65,6 | 10,888 | |||||
| 0681352270 | XXL 250 | 530 | 52 | 160/560 | 160/560 | 256,2 | 72,2 | 12,909 | |||||
| 0681352271 | XXL 280 | 570 | 54 | 160/600 | 160/600 | 256,2 | 72,2 | 14,070 | |||||
| 0681352272 | XXL 300 | 610 | 59 | 160/640 | 160/640 | 256,2 | 78,9 | 16,328 | |||||
| Use is possible ⚫ in NKL 1 and 2 according to EN 1995-1-1 ⚫ only for "quasi" static loads ⚫ for loads in all directions of space ⚫ for non-twisting connections | Reliable materials are ⚫ solid wood min. C24 according to EN 338 or EN 14081-1 ⚫ laminated wood min. GL 24c according to EN 14080 ⚫ laminated veneer lumber according to EN 14374 ⚫ cross-laminated timber according to ETA | ||||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
