Welcome to Würth Slowakia For trade customers only

Plug-in office rack

Office boltless shelf
STRGSHLF-ADDITION-OFFICE-2000X1005X600MM

Art.-no. 0957580642

EAN 4058794696493

Price for selected packaging unit
Plug-in office rack

Art.-no. 0957580642

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For clear, space-saving storage of files, catalogues and other office supplies

Safe storage


  • Sturdy boltless office rack with steel shelves

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Single-sided storage on racks with 300 mm depth, double-sided storage and access possible on racks with 600 mm depth

  • Ideally adapted to the height of commercially available folders

  • Steel shelves with 40 mm tubular edge for high stability and safety during use


Straightforward to use


  • The pre-assembled frame is quick and easy to put together without any tools

  • Can be expanded using add-on bays, accessories and other shelves
Notice
  • All indicated bay widths are axial dimensions

  • If the rack height is more than four times the rack depth, the racks must be secured against tipping

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Space-saving, clear and customisable storage space for files, catalogues and other office supplies.

Instructions

The office racks can be easily expanded using add-on bays from the Basic and Professional ranges. Note the rack depths and load capacities per bay!

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information