Plug-in office rack
Office boltless shelf
STRGSHLF-PLGA-OFFICE-2000X1005X600MM
Art.-no. 0957580632
EAN 4058794696462
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For clear, space-saving storage of files, catalogues and other office supplies
Safe storage
- Sturdy boltless office rack with steel shelves
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- Single-sided storage on racks with 300 mm depth, double-sided storage and access possible on racks with 600 mm depth
- Ideally adapted to the height of commercially available folders
- Steel shelves with 40 mm tubular edge for high stability and safety during use
Straightforward to use
- The pre-assembled frame is quick and easy to put together without any tools
- Can be expanded using add-on bays, accessories and other shelves
Notice
- All indicated bay widths are axial dimensions
- If the rack height is more than four times the rack depth, the racks must be secured against tipping
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area
Product information
Datasheets(X)
Application area
Space-saving, clear and customisable storage space for files, catalogues and other office supplies.
Instructions
The office racks can be easily expanded using add-on bays from the Basic and Professional ranges. Note the rack depths and load capacities per bay!
Width | 1005 mm |
Height | 2000 mm |
Depth | 600 mm |
Type description | Basic shelving unit |
Bay load | 2000 kg |
Shelf load | 150 kg |
Number of levels | 5 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |