Welcome to Würth Slowakia For trade customers only

Plug-in screw connection with connection piece

Push-in fitting with connection piece
PSHINFITT-DN16XNIPPLE15

Art.-no. 0886000654

EAN 4049557722672

Price for selected packaging unit
Plug-in screw connection with connection piece

Art.-no. 0886000654

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metallically sealing screw connection for simple connection of stainless steel corrugated pipe to other pipes, systems and devices.
  • With slip protection, the stainless steel corrugated pipe holds its position once inserted

  • No special tool required

  • Temperature resistant up to +200°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass, suitable for drinking water

DN nominal width

DN 16

Connection-piece diameter

15 mm

Max. temperature resistance

200 °C

Max. operating pressure

10 bar

Width across flats

22 mm

Width across flats 2

30 mm

Length

61 mm

Insertion depth

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information