Plug with edge EN10242 T9, hot-dip galvanised malleable iron
EN10242 T9 malleable cast iron hot dip galvanized
FITT-PLUG-EN10242-T9-V-R3/4
Art.-no. 4988800774
EAN 4050642153493
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 3/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 37 mm |
Width across flats (s1) | 17 mm |
