Welcome to Würth Slowakia For trade customers only

Plug with edge EN10242 T9, hot-dip galvanised malleable iron

EN10242 T9 malleable cast iron hot dip galvanized
FITT-PLUG-EN10242-T9-V-R3/8

Art.-no. 4988800770

EAN 4048539952571

Price for selected packaging unit
Plug with edge EN10242 T9, hot-dip galvanised malleable iron

Art.-no. 4988800770

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 3/8 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

28 mm

Width across flats (s1)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information