Welcome to Würth Slowakia For trade customers only

Plug with edge EN10242 T9, plain malleable iron

EN10242 T9 plain malleable cast iron
FTNG-PLUG-EN10242-T9-S-R1

Art.-no. 4988800775
EAN 4055374212357

Price for selected packaging unit
Plug with edge EN10242 T9, plain malleable iron

Art.-no. 4988800775

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

41 mm

Connection thread (G)

R 1 inch

Height (H)

36 mm

Material

Malleable cast iron

Surface

Plain

DIN

10242

Thread type

Tapered external pipe thread, Whitworth

Width across flats (s)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information