Welcome to Würth Slowakia For trade customers only

Pneumatic air nozzle WIT-DD

Pneumatic nozzle, WIT-DD
PNNOZ-(WIT-DD8-10)-10MM

Art.-no. 0903489210

EAN 4047376945326

Price for selected packaging unit
Pneumatic air nozzle WIT-DD

Art.-no. 0903489210

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
Compressed air nozzle for WIT-REBAR (WIT-VM 250, REBAR; WIT-PE 500, REBAR WIT-UH 300, REBAR; WIT-UH 300, REBAR)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WIT-DD 8-10

Outer diameter

10 mm

Suitable for rod diameter

8, 10

Suitable for anchor rod

M10, M12

Min./max. nominal drill diameter

12 - 14 mm

Suitable for pneumatic hose

WIT-SDD 10

Suitable for injection mortar

WIT-VM 250, WIT-UH 300, WIT-PE 500, WIT-Nordic

Suitable for thread

M8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information