Welcome to Würth Slowakia For trade customers only

Pneumatic hose reel DSA-S

Pneumatic safety hose reel DSA-S
REEL-PNHOSE-(DSA 18-S)-1/4IN-8MM-L18M

Art.-no. 069908018

EAN 4056807594132

Price for selected packaging unit
Pneumatic hose reel DSA-S

Art.-no. 069908018

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace
  • Safe and comfortable working

  • The hose is guided from left to right while being wound up, preventing knots

  • The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released

  • The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants

  • High resistance to kinking with an extremely low weight as well as resistance to oils and solvents

  • Excellent behaviour in low and high temperature ranges

  • High-quality polyurethane (PUR) hose

  • High flow capacity hose, plus innovative connection valve on the winder

  • No drop in pressure for increased efficiency and lower costs

  • Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces

  • The hose can be replaced without having to open the housing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSA 18-S

Design

With R 1/4 inch external thread

Hose length

18 m

Inner hose diameter

8 mm

Supply-hose length

1.5 m

Pneumatic connection

3/8 inch BSP

Hose length (from stopper ball)

25 cm

Outer diameter of hose

12 mm

Max. pressure

16 bar

Width

496 mm

Height

397 mm

Length

190 mm

Min./max. temperature conditions

-20 to 60 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

13.5 mm

Material of housing

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
wSafe® 2000 pneumatic safety coupling With female thread

CUPL-QCKACTION-PN-S2000-IT-1/4IN

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
x 3 pcs
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G3/8IN

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information