Pocket tape measure
MSRETPE-POKT-(G-LOCK)-W25MM-L8M
Register now and access more than 125,000 products
Housing made from rubberised, impact-resistant plastic
Maximum stability and low weight
Long tape service life
An end stop cushions the steel tape when rolling in
Good readability
- Yellow-painted, coated tape
- Centimetre/millimetre scale on top and bottom side of the tape
Movable end hook
For simple internal and external measurements
User-friendly
- Automatic tape retraction
- Supplied with wrist strap and removable belt clip
Datasheets(X)
Max. length measuring range (L max) | 8 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 3.6 m |