Polishing fluid 80 ml
Windscreen polish
POL-80ML
Art.-no. 0890015
EAN 4050641814012
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 80 g |
Colour | Grey |
pH value | 7.5 |
Density | 1.005 g/cm³ |
Shelf life from production | 24 Month |