Welcome to Würth Slowakia For trade customers only

Polo shirt

POLOSHIRT ROYAL 3XL

Art.-no. M047059005

EAN 4250602104422

Price for selected packaging unit
Polo shirt

Art.-no. M047059005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic, high-quality polo shirt in exquisite piqué fabric. It is versatile and suits almost all outfits.
  • Oeko-Tex® Standard 100

  • Classic, finely-woven piqué fabric

  • 3-hole button panel, extra-durable, stitched, break-proof buttons

  • Long-staple, combed, ring-spun cotton yarn

  • Great embellishing options (embroidery+printing)
Notice

Bold colours and great refinement possibilities (embroidery & print) to give your team a super image.


Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue

Size

3XL

Size FR/ES/PT/BE

3XL

Material

100% cotton

Fabric weight per m2

200 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information