Polo shirt
Teamwork polo shirt
POLOSHIRT ROYAL 4XL
Art.-no. M047059006
EAN 4250602104439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic, high-quality polo shirt in exquisite piqué fabric. It is versatile and suits almost all outfits.
- Oeko-Tex® Standard 100
- Classic, finely-woven piqué fabric
- 3-hole button panel, extra-durable, stitched, break-proof buttons
- Long-staple, combed, ring-spun cotton yarn
- Great embellishing options (embroidery+printing)
Notice
Bold colours and great refinement possibilities (embroidery & print) to give your team a super image.
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Royal blue |
Size | 4XL |
Material | 100% cotton |
Fabric weight per m2 | 200 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C |