Polo shirt
POLOSHIRT WHITE M
Art.-no. M047055001
EAN 4250602103982
Register now and access more than 125,000 products
- Oeko-Tex® Standard 100
- Classic, finely-woven piqué fabric
- 3-hole button panel, extra-durable, stitched, break-proof buttons
- Long-staple, combed, ring-spun cotton yarn
- Great embellishing options (embroidery+printing)
Bold colours and great refinement possibilities (embroidery & print) to give your team a super image.
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Datasheets(X)
Colour | White |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% cotton |
Fabric weight per m2 | 200 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C |