Welcome to Würth Slowakia For trade customers only

Polyethylene collection tray for hazardous materials

COLLTRY-PLA-400X398X160

Art.-no. 0957801010

EAN 4099618971419

Price for selected packaging unit
Polyethylene collection tray for hazardous materials

Art.-no. 0957801010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For storage of small containers
  • Same size as Euro pallets and/or racks for a wide range of possible combinations

  • High chemical resistance to acids, alkalis and other aggressive liquids

  • Absolute corrosion protection, because it is made entirely of polyethylene (PE), which is highly resistant to chemical products

  • Easy to clean

  • For existing rack systems that are to be used as hazardous material storage and converted in accordance with the law

  • Shelf tray for placing under existing pallet racks

  • For transport and rack loading with pallet trucks or forklift trucks, depending on the version

  • Trays are tested

  • With officials and/or building authority approval, depending on the version

  • With/without grating, depending on the version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

400 mm

Depth

398 mm

Height

160 mm

Contents

14 l

Material

Plastic

Colour

Black

Surface

Polyethylene

Product weight (per item)

1.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information