Welcome to Würth Slowakia For trade customers only

Polystyrene sealing plug

Threaded plug polystyrene
PLG-POLYSTYROL-PG11

Art.-no. 096787 011

EAN 4049557570747

Price for selected packaging unit
Polystyrene sealing plug

Art.-no. 096787 011

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polystyrene

For the secure sealing of an unused thread or through hole

Notice

Degree of protection IP54. A higher degree of protection can be achieved through assembly with a sealing ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (conduit thread)

PG 11

Head diameter

22 mm

Min./max. temperature conditions

-30 to 100 °C

Colour

Light grey RAL 7035

Material

PS - Polystyrene

Thread length

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information