Polystyrene sealing plug
Threaded plug polystyrene
PLG-POLYSTYROL-PG13,5
Art.-no. 096787 013
EAN 4052703972173
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Polystyrene
For the secure sealing of an unused thread or through hole
Notice
Degree of protection IP54. A higher degree of protection can be achieved through assembly with a sealing ring
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 13,5 |
Head diameter | 25 mm |
Min./max. temperature conditions | -30 to 100 °C |
Colour | Light grey RAL 7035 |
Material | PS - Polystyrene |
Thread length | 6 mm |