Welcome to Würth Slowakia For trade customers only

Polystyrene sealing plug

Threaded plug polystyrene
PLG-POLYSTYROL-PG29

Art.-no. 096787 029

EAN 4045727395509

Price for selected packaging unit
Polystyrene sealing plug

Art.-no. 096787 029

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polystyrene

For the secure sealing of an unused thread or through hole

Notice

Degree of protection IP54. A higher degree of protection can be achieved through assembly with a sealing ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (conduit thread)

PG 29

Head diameter

44.5 mm

Min./max. temperature conditions

-30 to 100 °C

Colour

Light grey RAL 7035

Material

PS - Polystyrene

Thread length

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information