Welcome to Würth Slowakia For trade customers only

Post support bracket ProBase type F

Post support bracket D-FL-H/ZN-NI
POSTHOLD-D-FL-H-(ZNNI)-L125F

Art.-no. 0681300002

EAN 4065233125698

Price for selected packaging unit
Post support bracket ProBase type F

Art.-no. 0681300002

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The solution for virtually all support types
  • Very high load capacities in all load directions

  • Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood

  • Height adjustment possible under full load

  • Simplified and precise installation due to centring point
Proof of Performance

CE labelling as per European Technical Assessment ETA-15/0540

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connection, for the highest loads in timber constructions between supports and substrate

Design

For static purposes

Unextended height

150 mm

Min./max. height (H)

150-200 mm

Characteristic load-carrying capacity of pressure

129 kN

Characteristic load-carrying capacity of transverse load

2.03 kN

Characteristic load-carrying capacity of tension

37.7 kN

Suitable for min. post cross-section

121 x 120 mm

Baseplate format

160 x 100 x 10 mm

Number of D 10 mm holes

3 PCS

Number of D 15 mm holes

4 PCS

Approval

ETA

Material

Steel

Surface

Zinc nickel

Weight

2960 g

Technical information
Art. no. 0681 300 001
Art. no. 0681 300 002
Art. no. 0681 300 003
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-(A2K)-WS17-15-12X80

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 25 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-A2K-WS17-10-45-12X110

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information