Post support bracket ProBase type F
POSTHOLD-D-FL-H-(ZNNI)-XL95F
Art.-no. 0681300003
EAN 4065233125704
Register now and access more than 125,000 products
- Very high load capacities in all load directions
- The optimised angled screw fitting with zinc-nickel plated system screws 8 × 160 mm prevents the wood from splitting - screws are included in the scope of delivery
- Height adjustment possible under full load
- Simplified and precise installation due to centring tip
CE labelling as per European Technical Assessment ETA-15/0540
Datasheets(X)
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
![]() | |
Design | For static purposes |
Unextended height | 200 mm |
Min./max. height (H) | 200-300 mm |
Characteristic load-carrying capacity of pressure | 95 kN |
Characteristic load-carrying capacity of transverse load | 2.03 kN |
Characteristic load-carrying capacity of tension | 37.7 kN |
Suitable for min. post cross-section | 121 x 120 mm |
Baseplate format | 160 x 100 x 10 mm |
Number of D 10 mm holes | 3 PCS |
Number of D 15 mm holes | 4 PCS |
Approval | ETA |
Material | Steel |
Surface | Zinc nickel |
Weight | 3300 g |
| Technical information | ||
| Art. no. 0681 300 001 | ||
| Art. no. 0681 300 002 | ||
| Art. no. 0681 300 003 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
