PowerSwap Battery
Battery PowerSwap 2600mAh
BTRY-LIION-POWERSWAP-2600MAH-3.7V
Art.-no. 0827940801
EAN 4099618794988
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
Würth exclusive design
Li-Ion 18650 battery, 3.7V 2600mAH, with USB-C port
LED indicator for the battery status
Battery can be charged as follows:
- Directly at the USB-C port of the battery
- Via the USB-C port on the PowerSwap lamp
- In the PowerSwap charging station
NoticeCharge only indoors and in dry rooms.
The battery is only compatabile with PowerSwap series.
The battery is only compatabile with PowerSwap series.
Product information
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Length x width x height | 24.3 x 24.3 x 77 mm |
Product weight (per item) | 60.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!