Welcome to Würth Slowakia For trade customers only

Pre-charged NiMH battery

Precharged NiMH battery
BTRY-NIMH-BLOCK-PRECHARGED-8,4V-200MAH

Art.-no. 0827315

EAN 4050382034724

Price for selected packaging unit
Pre-charged NiMH battery

Art.-no. 0827315

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The advantages of NiMH batteries combined with the benefits of primary batteries

Pre-charged battery


Ready to use



Can be left for long standby periods of more than one year without recharging



Low level of self-discharge


  • Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available

  • Also suitable for use in devices with low power requirements


Suitable for rapid charging


Can be charged using conventional NiMH battery chargers



For universal use


Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)



Not affected by weather conditions


Better suited to use in low temperatures than conventional NiMH batteries



No memory effect



Can be recharged up to 1000 times


Environmentally-friendly

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for digital cameras, wall clocks, measuring devices and much more.

Battery designation

E-Block; PP3; R22

Nominal voltage

8.4 V/DC

Rechargeable battery/battery capacity

200 mAh

Type of rechargeable battery/battery

NiMH

Product weight (per item)

46.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pro 5 multi-purpose charger

CHRG-PRO5-(240V AC/12V DC)

This quick charger with up to 1,800 mA charging current is the perfect combination of charger and test station.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information