Precision crepe tape
Precision crepe tape
CRPTPE-PREC-50MMX50M
Register now and access more than 125,000 products
Precise and gentle on surfaces
- Very exact bonds can be achieved due to the thin, supple, high-quality washi paper
- Crisp, sharp and super-flat paint edges without running paint
- Excellent adhesion even on sensitive substrates due to the special acrylate adhesive
- Can be removed without residue
For a broad range of applications
- UV-resistant for up to four months, making the adhesive tape suitable for indoor and outdoor applications
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
1 Ordinary crepe tape: Paint running behind can result in rough paint edges
2 Precision crepe tape: Especially fine paint edges
Datasheets(X)
- For indoor and outdoor applications
- Suitable for solvent-based and water-based paint systems
- Can also be used on sensitive substrates in the construction and automotive sectors, such as on carpets, furniture and chrome strips
- For masking work during painting applications, particularly on sensitive surfaces
- Suitable for masking in glazing application
- For securing masking paper and masking films
- For masking work during painting applications in the automotive and metal sectors, particularly for sensitive surfaces, multi-layer painting or for the automotive aftermarket
- Also suitable for oven drying
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Acrylate |
Adhesive tape backing material | Japanese rice paper (Washi Tape) |
Colour | Yellow (base material) |
Width | 50 mm |
Length | 50 m |
Thickness | 85 µm |
Min./max. processing temperature | 5 to 40 °C |
Short term temperature resistance max. /conditions | 150 °C / short-term, one hour |
Dynamic peel strength at 25 mm | 5 N |
Elongation at break/conditions | 3 % / in accordance with DIN EN 14410 |
Resistance to tearing | 34.7 N/mm |
Ultraviolet resistance | 4 months, outdoor weathering |
Moisture resistance | Yes |
Shelf life from production/conditions | Unlimited / cool, dry and frost-free storage area that is protected from UV rays |