Precision feeler gauge
Precision feeler gauge
FELRGAU-PREC-21PCS
Art.-no. 071351 43
EAN 4011231705066
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
- Conical gauge blades with easily readable dimensions
- Gauge blades stored in a high-quality plastic sheath
- Clamping screw for securing the gauge blades
- Essential aid where conventional measuring is difficult or impossible
Product information
Datasheets(X)
Sheet width | 12.7 mm |
Sheet length | 100 mm |
Length | 105 mm |
Colour | Red |
Material of blade | Spring steel |
Number of sheets | 21 PCS |
Min./max. blade thickness | 0.1-0.5 mm |
List of blade thicknesses | 0.1, 0.12, 0.14, 0.16, 0.18, 0.2, 0.22, 0.24, 0.26, 0.28, 0.3, 0.32, 0.34, 0.36, 0.38, 0.4, 0.42, 0.44, 0.46, 0.48, 0.5 |