Precision hairline square accuracy 00 in accordance with DIN 875, made from hardened stainless steel
Precision protractor
PROTR-DIN875/00-STAINLESS-L150MM
Art.-no.
0715771150
EAN 4011231749367
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Maximum accuracy for precision inspection work
With two wedge-shaped measuring edges on the long side
Simple inspection of interior and exterior side
Completely hardened square and ground measuring surfaces
Long service life and precise indication of uneven surfaces
Product information
Datasheets(X)
![]() | |
Long-limb dimension (L1) | 150 mm |
Short-limb dimension (L2) | 70 mm |
Width (B) | 25 mm |
Thickness (B1) | 5.5 mm |