Welcome to Würth Slowakia For trade customers only

Precision protractor

Precision mitre protractor
MITRPROTR-PREC-MATTCHROMED-GB80-L120

Art.-no. 0715774120

EAN 4011231749565

Price for selected packaging unit
Precision protractor

Art.-no. 0715774120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precision dial gauge for measuring angles of 0 to 180 degrees
  • Measuring arms and degree arcs are movably connected to the knurled nut and can be locked at any point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Degree arc diameter

80 mm

Free length of protractor arm

120 mm

Surface

Chrome plated

Min./max angle measuring range

0-180 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information