Welcome to Würth Slowakia For trade customers only

Premium polypropylene tool box

TLBOX-PLA-510X235X230MM

Art.-no. 0962219002

EAN 4050382226761

Price for selected packaging unit
Premium polypropylene tool box

Art.-no. 0962219002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With removable tool insert
  • Made from polypropylene, therefore impact-resistant, robust and heavy-duty

  • Very comfortable to carry due to large handle

  • Low tare weight

  • Metal fastening

  • Can be locked with padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (C)

230 mm

Width (A)

510 mm

Depth (B)

235 mm

Colour

Red, Black

Material

PP - Polypropylene

Product weight (per item)

1816.200 g

Load capacity

20 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information