Premium work overalls
Dungarees, Premium Line
PREMIUM LAHO ROYAL EN14404 GR.50
Art.-no. M004123050
EAN 4250602102602
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual and comfortable overalls with an ideal fit and optimum freedom of movement.
- Heavy-duty and easy-care
- Front pocket, leg pocket, back pocket, mobile phone pocket,
- Reflective piping, options to attach system pouches
- Elasticated waistband, elasticated and adjustable shoulder straps with buckles
- Knee pockets, certified according to EN 14404
Product information
Datasheets(X)
Colour | Royal blue, Navy blue |
Size | 50 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 34 |