Welcome to Würth Slowakia For trade customers only

Premium work overalls

Dungarees, Premium Line
PREMIUM LAHO ROYAL EN14404 GR.52

Art.-no. M004123052

EAN 4250602102619

Price for selected packaging unit
Premium work overalls

Art.-no. M004123052

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual and comfortable overalls with an ideal fit and optimum freedom of movement.
  • Heavy-duty and easy-care

  • Front pocket, leg pocket, back pocket, mobile phone pocket,

  • Reflective piping, options to attach system pouches

  • Elasticated waistband, elasticated and adjustable shoulder straps with buckles

  • Knee pockets, certified according to EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue, Navy blue

Size

52

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Confection size UK

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information